Shop All V-Belt Pulleys
Zoro Select
1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 15.75 in OD
Mfr # 1542B
Zoro # G2959747
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 2-1/2 in
- Pulley Outside Dia. 15.75 in
- Number of Grooves 2
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 1542B
- Zoro # G2959747
- UPC # 698672023146
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1/2 in to 2-1/2 in |
Pulley Outside Dia. | 15.75 in |
5L, B, or BX Belt Pitch Dia. | 15.4 in |
4L, A, or AX Belt Pitch Dia. | 15 in |
BX Pitch Diameter | 15.4 in |
Face Width | 1.75 in |
A Pitch Diameter | 15 in |
B Pitch Diameter | 15.4 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
For Bushing Size | SK |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 15.75 in |
Pitch Diameter | 15 in (4L, A), 15.4 in (5L, B) |
Maximum Bore Diameter | 2 1/2 in |
Face Diameter | 15.75 in |
5L Pitch Diameter | 15.4 in |
Length through Bore | 1 7/8 in |
Overall Width | 2 1/16 in |
AX Pitch Diameter | 15 in |
4L Pitch Diameter | 15 in |
Details
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 15 in, 5L Pitch Diameter 15.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 15 in, B Pitch Diameter 15.4 in, AX Pitch Diameter 15 in, BX Pitch Diameter 15.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 2.0 HP* Big Bore™ Air Compressor (MAC700)
- GLOBAL 2 15/16" ID Set Screw Collar, Stl, Bo (GSC-293-B)
- ZORO SELECT Hose Clamp, 1 to 1-1/2 In, SAE 16, SS, PK10 (5316)
- SMC Male Run Tee, 1/2 in., TubexMale BSPT (KQ2Y13-04AS)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.75" OD (444B)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.50" OD (3V452)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 3.95 in OD (2BK40)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 5 Groove 5.00" OD (3V505)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 1 Groove 25.35" OD (2501B)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.55 in OD (422B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.65" OD (5V4653)
- Zoro Select V-Belt Pulleys