1/2 U S S Flat Washer Hot Dipped Galvanized, 1 BOX OF 20 POUNDS
Mfr # 50WUSSG
Zoro # G722725486
product price: $95.49
/ea
Free Shipping & Returns
Key Features
Minimum Thickness
0.109 in
Outside Diameter
1-3/8 in
Standards
ASME B18.12.4-2009
Finish
Hot Dipped Galvanized
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50WUSSG
Zoro #
G722725486
UPC #
-
Country of Origin
Unknown
Dimensions
Minimum Thickness
0.109 in
Outside Diameter
1-3/8 in
For Screw Size
1/2 in
Inside Diameter
9/16 in
Maximum Thickness
7/64 in
Details
Standards
ASME B18.12.4-2009
Finish
Hot Dipped Galvanized
System of Measurement
Inch
Material
Steel
Item
Flat Washer
Thickness Tolerance
=+/-0.023
Description
Flat Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.