Zoro Homepage

1/2" Welded SS Weld Neck Flange Sch 40

  • Mfr # 4381004600

  • Zoro # G3326057


product price: $46.99
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Weld Neck Flange
Pipe Fitting Material
Forged 304 Stainless Steel
Fitting Connection Type
Welded
Fitting Schedule/Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381004600
Zoro #
G3326057
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size - Pipe Fitting
1/2"
Outside Dia.
3-3/4"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Flange Outside Diameter
3 3/4 in
Nominal Pipe Size
1/2 in
Bolt Circle Diameter
2 3/8 in
Overall Length
2 1/16 in
Bolt Hole Diameter
5/8 in
Flange Thickness
5/8 in

Details

Specific Fitting Shape
Weld Neck Flange
Pipe Fitting Material
Forged 304 Stainless Steel
Fitting Connection Type
Welded
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Weld Neck Flange
Fittings Sub-Category
Flanges
Number of Holes
4
Pipe Fitting Connection Type
Welded
Standards
ASTM-SA182, ANSI B16.5
Max. Pressure
720 psi
Pipe Fitting Schedule/Class
Class 300
Max. Steam Pressure
300 psi
Specific Pipe Fitting Shape
Weld Neck Flange
Connection Surface
Raised Face
Material Grade
304/304L
Class
Class 300
Maximum Operating Pressure
720 psi
Number of Bolt Holes
4
Schedule
Sch.40
Type
Forged

Description

Schedule 40 Weld Neck Flange, Raised Face, 1/2 in Nominal Pipe Size, Flanged x Weld Neck, 3 3/4 in Flange Outside Diameter, 5/8 in Flange Thickness, 2 1/16 in Overall Length, Stainless Steel, 304/304L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 4, 2 3/8 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.