316/316L Stainless Steel Swage Nipple, 1/2 in x 3/8 in, Schedule 80, Pla in Ends, 2-3/4 in Length

  • Mfr # 0994833118

  • Zoro # G2885808


product price:  $41.79
/ea

Key Features

Pipe Size - Pipe Fitting
1/2" x 3/8"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0994833118
Zoro #
G2885808
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2" x 3/8"
Pipe Size (Fittings)
1/2" x 3/8"
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
2 3/4 in
Fitting Side B Outside Diameter
1/2 in
Fitting Side A Outside Diameter
13/16 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Fittings Sub-Category
Nipples
Number of Holes
0
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Pipe Fitting Schedule/Class
Schedule 80
Max. Pressure
3000 psi @ 100 Degrees F
Application
Natural Gas, Non-Potable Water, Oil
For Pipe Schedule
80
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Type
Plain
Color
Silver
Fitting Side B Type
Plain
Material Grade
316/316L
Maximum Operating Pressure
3000 psi

Description

The ZORO SELECT - 994833118 is a stainless steel swage nipple designed to connect dissimilar pipe sizes through a straight reduction. Made from 316/316L stainless steel, it provides corrosion resistance and is compatible with natural gas, non-potable water, and oil systems. The fitting features male threads of two different diameters, rated for operation at pressures up to 3000 psi at 100°F. Its length is approximately 2 3/4 inches and it conforms to standards ASTM A403 WP304/L-S and MSS SP-95-2006.

Key Features:

  • Material Grade: 316/316L Stainless Steel, offering corrosion resistance and durability.
  • Max. Pressure: 3000 psi at 100°F, indicating its pressure rating suitability.
  • Length: approximately 2 3/4 inches.
  • Application: Compatible with natural gas, non-potable water, and oil systems.
  • Basic Pipe Fitting Shape: Nipple, used for connecting pipes or fittings of different sizes.
  • Fitting Schedule: 80, conforming to specified standards for wall thickness and pressure ratings.
  • Fitting Connection Type: Plain on both ends, with male threaded sides of two different diameters.
  • Fitting Side A Nominal Pipe Size: 1/2 inch; Outside Diameter: 13/16 inch; Type: Plain.
  • Fitting Side B Nominal Pipe Size: 3/8 inch; Outside Diameter: 1/2 inch; Type: Plain.
  • Fittings Sub-Category: Nipples, specifically reducing or straight connections.
  • Standards: ASTM A403 WP304/L-S, MSS SP-95-2006.
  • Includes Pre-Applied Thread Sealant: [omit from description].
  • Includes Seal: [omit from description].

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.