Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" x 3/8" FNPT x Flare Brass Gas Ball Valve Inline

  • Mfr # G-CBV-5038F

  • Zoro # G2672643


product price: $7.89
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-CBV-5038F
Zoro #
G2672643
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2 in x 3/8 in
Overall Length
2.38 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Natural Gas, Steam, Water
Connection Type
FNPT x Flare
Item
Gas Ball Valve
Temp. Range
-4 Degrees to 250 Degrees F
Handle Type
Lever
Ball Valve Product Group
Manual
Seat Material
PTFE
Max. Pressure
600 PSI CWP
Stem Type
Blowout Proof
Body Material
Brass
Standards
ANSI Z21.15/ CSA 9.1, ASME B16.44, CGA CR91-002, MSS SP-110
Stem Material
Brass
Handle Material
Aluminum
Seal Material
PTFE
Type
Two Piece, Gas
Coefficient of Volume (Cv)
8.23
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 1
Female
Color - Valve Handle
Red
Connection Gender - Side 2
Male
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Connection Type - Side 2
Flare
Vented Ball Valve
Non-Vented
Operating Temperature - Minimum
-4 Degrees F
Handle - Locking
Non-Locking
Maximum Pressure - Steam
150 PSI WSP
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
250 Degrees F

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Natural Gas, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.