Shop All Black Pipes
Zoro Select
1/2" x 4" Black Pipe Nipple Sch 40 PK25
Mfr # 583-040P25GR
Zoro # G5633975
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 583-040P25GR
- Zoro # G5633975
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 4 in |
Outside Dia. | 53/64 in |
Pipe Size (Fittings) | 1/2" |
Inside Dia. | 5/8 in |
Overall Length | 4 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 5/8 in |
Outside Diameter | 53/64 in |
Details
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Inside Diameter 5/8 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 1715 psi @ 650 Degrees F, Maximum Steam Pressure 1715 psi @ 650 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 4 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (23830-VS)
- ZURN Mixing Cartridge, Ceramic, Unfinished (80242001)
- LEGRIS Metric Push-to-Connect Fitting (3120 10 00)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2317)
- ZORO SELECT 1/8" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P606)
- ZORO SELECT 3/4" MNPT x 3 ft. TBE Black Pipe Sch 40 (584-360)
- ZORO SELECT 3/4" x 12" Black Pipe Nipple Sch 40 (5P683)
- ZORO SELECT 1-1/4" x 5 ft. Black Steel Pipe Nipple (586-600)
- ZORO SELECT 1-1/2" x 5 ft. Non-Threaded Black Pipe Sch 40 (587-600LS)
- ZORO SELECT 3/4" x 8" Black Pipe Nipple Sch 40 (5P679)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 80 (40906)
- Zoro Select Black Pipes