Shop All Plastic Bags
Zoro Select
12" x 725 ft. Poly Tubing, 6 mil, Clear
Mfr # 2EWP7
Zoro # G2847616
original price:
$223.56
44% off
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Bag Closure Type None
- Thickness 6 mil
- Material Low Density Polyethylene (LDPE)
- Standards FDA
Product Information
- Brand Zoro Select
- MFR # 2EWP7
- Zoro # G2847616
- UPC # 654866019326
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 12" |
Length | 725 ft. |
Core Dia. | 3" |
Depth | 0 |
Size | 12" x 725 ft. |
Roll Length | 725 ft |
Roll Dia. | 12 in |
Core Diameter | 3 in |
Details
Description
Bag Features Standard, Poly Tubing, Thickness 6 mil, Width 12 in, FDA Compliant Yes, Roll Length 725 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 5" x 7" Flap Lock Poly Bags, 1 mil, Clear, PK 2000 (PBFL050701)
- PILOT Pen, Gel, G2, Fine, Purple, PK12 (31029)
- VARICOLOR Desk Storage, 10 Drawer Box, Gray/Multi (761027)
- DELL DELL COMP B1260/1260DN B1265/B1265DNF BLACK (331-7327)
- ZORO SELECT 9" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP3)
- ZORO SELECT 7" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN7)
- ZORO SELECT 6" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN4)
- ZORO SELECT 12" x 10" Vacuum Sealer Bags, 3 mil, Clear (3CUD4)
- ZORO SELECT 24" x 36" Open Poly Bags, 6 mil, Clear, PK 100 (55NK60)
- ZORO SELECT 19" x 11" Produce Bags, 0.50 mil, Clear, PK 1500 (55NK46)
- PARTNERS BRAND 6" x 12" Poly Bags W/Doorknob Handle, 1.5 mil, Clear, PK 1000 (PBDK0612)
- Zoro Select Plastic Bags