1/2X1 1/2 Fender Washer Zinc, 1 BOX OF 25 POUNDS

  • Mfr # 5024WF

  • Zoro # G922725576


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Maximum Thickness
0.080 in
Minimum Thickness
0.047 in
Thickness Tolerance
=+/-0.015
System of Measurement
Inch
Rockwell Hardness
B40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5024WF
Zoro #
G922725576
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Thickness
0.080 in
Outside Diameter
1-1/2 in
For Screw Size
1/2 in
Minimum Thickness
0.047 in
Inside Diameter
0.531 in

Details

Thickness Tolerance
=+/-0.015
System of Measurement
Inch
Rockwell Hardness
B40
Item
Fender Washer
Standards
ASME B18.22.1
Material
Steel
Finish
Zinc Plated

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.