1/2X2 1/2 Fender Washer Zinc, 1 BOX OF 25 POUNDS

  • Mfr # 5040WF

  • Zoro # G122725468


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Maximum Thickness
0.080 in
Inside Diameter
0.531 in
Minimum Thickness
0.047 in
System of Measurement
Inch
Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5040WF
Zoro #
G122725468
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/2 in
Maximum Thickness
0.080 in
Outside Diameter
2-1/2 in
Inside Diameter
0.531 in
Minimum Thickness
0.047 in

Details

System of Measurement
Inch
Standards
ASME B18.22.1
Thickness Tolerance
=+/-0.015
Item
Fender Washer
Material
Steel
Finish
Zinc Plated
Rockwell Hardness
B40

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.