Zoro Homepage

130Hose Clamp Assort, 201SS

  • Mfr # 999030570070

  • Zoro # G108391755


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Type
Worm Gear Clamp
Number of Sizes
7
Includes
(10) 1/2 in Hy-Gear Size 10, (20) 1/2 in Hy-Gear Size 12, (20) 1/2 in Hy-Gear Size 20, (20) 1/2 in Hy-Gear Size 28, (20) 1/2 in Hy-Gear Size 36, (20) Micro Size 4, (20) Micro Size 6
Band Width Range
1/2 in
Smallest Clamping Diameter in Set
5/16 in, 8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999030570070
Zoro #
G108391755
UPC #
-
Country of Origin
United States

Dimensions

Number of Sizes
7
Band Width Range
1/2 in
Smallest Clamping Diameter in Set
5/16 in, 8 mm
Hex Size
5/16 in
Largest Clamping Diameter in Set
2 3/4 in, 70 mm

Details

Item
Hose Clamp Assortment
Type
Worm Gear Clamp
Includes
(10) 1/2 in Hy-Gear Size 10, (20) 1/2 in Hy-Gear Size 12, (20) 1/2 in Hy-Gear Size 20, (20) 1/2 in Hy-Gear Size 28, (20) 1/2 in Hy-Gear Size 36, (20) Micro Size 4, (20) Micro Size 6
Container Type
Display Rack
Screw Material Finish
Zinc-Plated
Hose Clamp Type
Worm Gear
SAE Numbers Included
10, 12, 20, 28, 36, 4, 6
Band Material
Stainless Steel
Clamp Type
Hose Clamp Assortment
Band Material Grade
201
Number of Clamps
130
Screw Material
Carbon Steel

Description

Automotive / Industrial Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.