Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/32" High Grade Buna-N Rubber Sheet, 12"x24", Black, 60A

  • Mfr # BULK-RS-BHS60-224

  • Zoro # G3306073


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Rubber Width
12 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BHS60-224
Zoro #
G3306073
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/32 in
Rubber Width
12 in
Rubber Length
2 ft
Thickness
1/32"
Length
24"
Width
12"
Overall Width
12 in
Overall Thickness
0.03125 in
Overall Length
24 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BF 610
Grade
High Strength
Type
High Grade
Max. Temp. (F)
225 Degrees F
Application
Oil Resistant
Color
Black
Material
Buna-N
Texture
Smooth
Adhesive Type
Plain Backing
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Oil Resistance
Excellent
Density
1.35 g/cc
Shape
Sheet
Water Resistance
Good
Chemical Resistance
Fair
Tensile Strength
1,500 psi
Thickness Tolerance
+0.016 in/0 in
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Compression Set
30 %

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 610, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 24 in, Thickness Tolerance +0.016 in/-0 in, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.