Zoro Homepage

1/32" High Grade Buna-N Rubber Sheet, 36"x50 ft., Black, 70A

  • Mfr # BULK-RS-BHS70-211

  • Zoro # G6779473


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/32 in
Rubber Width
36 in
Rubber Length
50 ft
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BHS70-211
Zoro #
G6779473
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/32 in
Rubber Width
36 in
Rubber Length
50 ft
Width
36"
Length
50 ft.
Thickness
1/32"
Overall Length
50 ft
Overall Width
36 in
Overall Thickness
0.03125 in

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 510, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 50 ft, Thickness Tolerance +0.016 in/-0 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.