1/4"-20 x 1 1/2 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-ptm-25c-150
Zoro # G416465421
product price:Â $19.19
/pk 50, $0.38/eaKey Features
Phillips Drive
Truss Head
Screw Size
1/4 in-20
Thread Style
Fully Threaded
Tensile Strength
100,000 psi
Finish
Passivated
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ptm-25c-150
Zoro #
G416465421
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
1/4 in-20
Fastener Length
1 1/2 in
Drive Size
#3
Thread Size
1/4"-20
Maximum Head Height
5/32 in
Overall Length
1 1/2 in
Maximum Head Width
37/64 in
Details
Thread Style
Fully Threaded
Tensile Strength
100,000 psi
Finish
Passivated
Type
Machine Screw
Drive
Phillips
Head Type
Truss
System of Measurement
Inch
Item
Machine Screw
Material Grade/Class
316
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Drive Size #3, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 37/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.