1/4"-20 x 1 1/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-pfm-25c-112

  • Zoro # G216465621


product price: $8.99
/pk 50, $0.18/ea
Sold in multiples of 2 for $17.98

Key Features

Flat Head
Phillips Drive
Fastener Length
1 1/8 in
Thread Size
1/4"-20
Overall Length
1 1/8 in
Thread Type
Coarse
Drive Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-pfm-25c-112
Zoro #
G216465621
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 1/8 in
Thread Size
1/4"-20
Overall Length
1 1/8 in
Drive Size
#3
Maximum Head Height
5/32 in
Maximum Head Width
1/2 in
Screw Size
1/4 in-20

Details

Item
Machine Screw
Head Type
Flat
Thread Type
Coarse
Drive
Phillips
Tensile Strength
70,000 psi
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Material Grade/Class
316
Thread Style
Fully Threaded
Material
Stainless Steel
System of Measurement
Inch

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 1/8 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/2 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products