1/4"-20 x 1 in Phillips Pan Machine Screw, Wax Steel, 1000 PK

  • Mfr # 1416RPP188

  • Zoro # G5669944


product price: $485.99
/pk 1000, $0.49/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Wax
Standards
SAE J81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1416RPP188
Zoro #
G5669944
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Wax
Standards
SAE J81
Item
Machine Screw

Description

1/4-20X1 Phil Pan Taptite Alternative Thread Rolling Screw Fully Thrd 18-8 S/S Pass and Wax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products