1/4"-20 x 3/4 in Slotted Binding Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-sbm-25c-75

  • Zoro # G616462770


product price: $8.69
/pk 50, $0.17/ea
Sold in multiples of 2 for $17.38

Key Features

Binding Head
Slotted Drive
Maximum Head Height
11/64 in
Tensile Strength
100,000 psi
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Maximum Head Width
17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-sbm-25c-75
Zoro #
G616462770
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
3/4 in
Maximum Head Height
11/64 in
Maximum Head Width
17/32 in
Overall Length
3/4 in
Thread Size
1/4"-20
Screw Size
1/4 in-20

Details

Item
Machine Screw
Head Type
Binding
Tensile Strength
100,000 psi
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Type
Machine Screw
Drive
Slotted
Thread Type
Coarse
Thread Style
Fully Threaded
Finish
Passivated
Material
Stainless Steel

Description

Machine Screw, Head Type Binding, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/32 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products