1/4"-20 x 5/16 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ppm-25c-31

  • Zoro # G416466152


product price: $5.89
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.78

Key Features

Phillips Drive
Pan Head
Overall Length
5/16 in
Thread Type
Coarse
Type
Machine Screw
Fastener Length
5/16 in
Screw Size
1/4 in-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-25c-31
Zoro #
G416466152
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/16 in
Fastener Length
5/16 in
Screw Size
1/4 in-20
Thread Size
1/4"-20
Drive Size
#3
Maximum Head Height
11/64 in
Maximum Head Width
31/64 in

Details

Thread Type
Coarse
Type
Machine Screw
Finish
Passivated
Item
Machine Screw
Drive
Phillips
System of Measurement
Inch
Material Grade/Class
18-8
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Head Type
Pan

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 5/16 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.