1/4"-28 x 5/8 in Slotted Truss Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-stm-25f-62

  • Zoro # G916464924


product price:  $4.15
/pk 25, $0.17/ea
Sold in multiples of 3 for $12.45

Key Features

Slotted Drive
Truss Head
Overall Length
5/8 in
System of Measurement
Inch
Type
Machine Screw
Screw Size
1/4 in-28
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-stm-25f-62
Zoro #
G916464924
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
5/8 in
Overall Length
5/8 in
Thread Size
1/4"-28
Screw Size
1/4 in-28
Maximum Head Width
37/64 in
Maximum Head Height
5/32 in

Details

Drive
Slotted
Head Type
Truss
Item
Machine Screw
System of Measurement
Inch
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Tensile Strength
100,000 psi
Thread Type
Coarse
Finish
Passivated
Material Grade/Class
18-8
Material
Stainless Steel

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-28, Fastener Length 5/8 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 37/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.