Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Female Flare Low Lead Brass Cap

  • Mfr # 704040-04

  • Zoro # G5123553


product price: $1.15
/ea
Sold in multiples of 5 for $5.75

Key Features

Tube Fitting Material
Low Lead Brass
Flare Type
45 Degrees
Specific Fitting Shape
Cap
Fitting Connection Type
Flared
Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704040-04
Zoro #
G5123553
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
1/4 in
Flare Thread Size
7/16-20
Hex Size
7/16 in
Fitting Thread Size
7/16"-20
Fitting Tube Size Outer Diameter
1/4 in
Overall Length
1/2 in

Details

Item
Flared Fitting Cap
Tube Fitting Material
Low Lead Brass
Flare Type
45 Degrees
Specific Fitting Shape
Cap
Fitting Connection Type
Flared
Basic Pipe Fitting Shape
Cap
Temp. Range
-65 Degrees To 250 Degrees F
Standards
NSF/ANSI 61 Annex G
Specific Pipe Fitting Shape
Cap
Max. Pressure
1400 psi
Basic Pipe Fitting Material
Metal
Flare Angle
45 Degrees
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Maximum Operating Temperature
250 Degrees F
Fitting Material
Brass
Maximum Operating Pressure
1,400 psi
Application
Non-Potable Water, Potable Water
Minimum Operating Temperature
65 Degrees F
Fitting Shape
Cap
For Media Type
Non-Potable Water, Potable Water
Operating Temperature - Minimum
65 Degrees F
Operating Pressure - Maximum
1,400 psi
Operating Temperature - Maximum
250 Degrees F

Description

Flared Fitting Cap, Application Non-Potable Water, Potable Water, Fitting Connection Type Flared, Fitting Tube Size Outer Diameter 1/4 in, Hex Size 7/16 in, Maximum Operating Pressure 1,400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1/2 in, Specific Fitting Shape Cap, Fitting Thread Size 7/16 In.-20, Fitting Material Brass, Flare Angle 45 Degrees , Standards NSF/ANSI 61 Annex G, Compatible Tube Material Aluminum, Brass, Copper, Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.