Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" FNPT Chrome Brass Ball Valve Inline

  • Mfr # 107-821-CL

  • Zoro # G3092512


product price: $4.79
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-821-CL
Zoro #
G3092512
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/4 in
Overall Length
4.33 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in
Connection Size - Side 2
1/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Compliance
CSA ,UL, FM
Ball Valve Product Group
Manual
Body Material
Brass
Standards
ANSI Z21.15/CSA 9.1, ASME B16.33, ASME B16.44, FM 1140, MHKZ, YQNZ, YRBX, YRPV, YSDT
Handle Material
Steel with Vinyl Grip
Seat Material
PTFE
Max. Pressure
600 PSI CWP
Stem Material
Brass
Stem Type
Blowout Proof
Temp. Range
-20 Degrees to 300 Degrees F
Handle Type
Lever
Hose I.D.
1/4 in
Seal Material
PTFE
Type
Two Piece
Vented Ball Valve
Non-Vented
Color - Valve Handle
Red
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Handle - Locking
Locking
Maximum Pressure - Steam
150 PSI WSP
3-A Standard Compliance
Not Rated
Connection Type - Side 1
IPS
Connection Type - Side 2
IPS
Vacuum Service Rating
-29.92 in Hg
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
300 Degrees F
Coefficient of Volume (Cv)
5.933
Valve Series
7700LHC-NP

Description

Manual Two-Way Ball Valve, Body Material Chrome-Plated Brass, For Media Combustible Gases, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.