Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" FNPT Stainless Steel Ball Valve Inline

  • Mfr # G-S3P1K-25

  • Zoro # G2995903


product price: $29.95
/ea

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-S3P1K-25
Zoro #
G2995903
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/4 in
Overall Length
2.28 in
Connection Size - Side 1
1/4 in
Connection Size - Side 2
1/4 in
Nominal Valve Size
1/4 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Handle Type
Lever
Body Material
Stainless Steel
Standards
ASTM A351-CF8M
Max. Pressure
1,000 PSI CWP
Temp. Range
0 Degrees to 400 Degrees F
Handle Material
304 Stainless Steel
Seat Material
RPTFE
Stem Type
Self-Adjusting
Ball Valve Product Group
Manual
Stem Material
316 Stainless Steel
Seal Material
PTFE
Type
Three Piece
Vented Ball Valve
Non-Vented
Connection Type - Side 1
NPT
Operating Temperature - Minimum
0 Degrees F
Connection Gender - Side 2
Female
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
150 PSI WSP
Connection Type - Side 2
NPT
Color - Valve Handle
Blue
Coefficient of Volume (Cv)
8.23
Operating Temperature - Maximum
400 Degrees F
Handle - Locking
Locking
Vacuum Service Rating
29.9 in Hg
Connection Gender - Side 1
Female

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Steam, Water, Valve Construction Three-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.