Zoro Select
1/4", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F
Mfr # 6NPW7
Zoro # G4272703
original price:
$17.78
19% off
new price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type FNPT x FNPT
- Screen Material Stainless Steel
- Housing Material Bronze
- Max. Pressure 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO CXi Touch Free Counter Mount Soap Dispenser, 1,500 mL/2,300 mL, 2.25 x 5.75 x 9.39, Chrome (8520-01)
- PARKER Brass Reducing Bushing, MNPT, 3/4" x 3/8" Pipe Size (VS209P-12-6)
- SPEAKMAN Neo 2.0 gpm Hand Shower MB (VS-3010-MB-E2)
- ZORO SELECT 1/4" MNPT x FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4M4F-F)
- ZORO SELECT 2", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H628)
- ZORO SELECT 1-1/2", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-150)
- ZORO SELECT 3/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-75)
- ZORO SELECT 1-1/4", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H626)
- ZORO SELECT 3/8", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-38)
- ZORO SELECT 2", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-200)
- HAYWARD FLOW CONTROL 3/4", Socket/Threaded, PVC, Simplex Strainer, 150 psi (SB1075STE132)
- Zoro Select Y & Basket Strainers