1/4" Low Lead Brass Cap
Mfr # 700081-04
Zoro # G6099947
product price: $1.55
/eaKey Features
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Tube Size
1/4 in
Basic Pipe Fitting Shape
Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700081-04
Zoro #
G6099947
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tube Size
1/4 in
Compression Thread Size
7/16-20
Fitting Tube Size Outer Diameter
1/4 in
Fitting Thread Size
7/16"-20
Description
Compression Fitting Cap, Application Potable Water, Fitting Connection Type Compression, Fitting Material Brass, Fitting Tube Size Outer Diameter 1/4 in, Material Grade CA2745, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Fitting Thread Size 7/16 In.-20, Standards NSF/ANSI 61 Annex G, Compatible Tube Material Aluminum, Copper, Thermoplastic, Minimum Operating Temperature 65 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.