Zoro Homepage

1/4" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 50A

  • Mfr # BULK-RS-N50MIL-68

  • Zoro # G2904395


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N50MIL-68
Zoro #
G2904395
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/4 in
Rubber Width
36 in
Rubber Length
3 ft
Length
36"
Width
36"
Thickness
1/4"
Overall Width
36 in
Overall Length
36 in
Overall Thickness
0.25 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,700 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 M2BC510, MIL-R-3065E
Grade
Military
Max. Temp. (F)
250 Degrees F
Color
Black
Type
Military Specification
Material
Neoprene
Application
General Purpose
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Texture
Smooth
Shape
Sheet
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.026 in
Abrasion Resistance
Good
Water Resistance
Good
Compression Set
30 %
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Density
1.35 g/cc
Tear Strength
20 N/mm
Oil Resistance
Good
Tensile Strength
1,700 psi

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Military Specification, Material Neoprene, Standards ASTM D2000 M2BC510, MIL-R-3065E, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.