Shop All Stainless Steel Tubing
Zoro Select
1/4" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing
Mfr # 3ADJ9
Zoro # G2962163
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1/4 in
- Wall Thickness 0.028 in
- Tube Material 316 Stainless Steel
- Tube Length 50 ft
- Inside Diameter 0.194 in
Product Information
- Brand Zoro Select
- MFR # 3ADJ9
- Zoro # G2962163
- Country of Origin Multiple
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 1/4 in |
Tube Length | 50 ft |
Inside Diameter | 0.194 in |
Outside Dia. Tolerance | +0.005 in /-0.005 in |
Outside Dia. | 1/4 in |
Inside Dia. | 0.194 in |
Overall Length | 50 ft |
Outside Diameter Tolerance | +/-0.005 in |
Details
Description
Tubing, Cleaned and Capped No, Fabrication Welded, Inside Diameter 0.194 in, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 3,570 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM 269, Temper Annealed, Tube Form Coil, Wall Thickness 0.028 in, System of Measurement Inch, Minimum Operating Temperature -325 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGER Single Robe Hook in Satin Nickel (3010/SN)
- RHEEM Natural Gas Residential Gas Water Heater, 40 gal., 34,000 BtuH (PROG40S-34N RH62)
- KOHLER Screw, 10 - 24, Oval, Brass (52705-CP)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., Floating, 24VAC (VA9203-AGA-2Z)
- ZORO SELECT Tubing, Seamless, 3/8 In, 6 Ft, 1010 Carbon (3CAC9)
- ZORO SELECT 1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF5)
- ZORO SELECT 1-3/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (5LVN3)
- ZORO SELECT 1/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADD3)
- ZORO SELECT 5/16" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADE4)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW3)
- ZORO SELECT 1" OD x 6 ft. Welded 304 Stainless Steel Tubing (5LVN0)
- Zoro Select Tubing