Shop All Stainless Steel Tubing
Zoro Select
1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing
Mfr # 3ACT6
Zoro # G2585642
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1/4 in
- Wall Thickness 0.028 in
- Tube Material 304 Stainless Steel
- Tube Length 6 ft
- Inside Diameter 0.194 in
Product Information
- Brand Zoro Select
- MFR # 3ACT6
- Zoro # G2585642
- Country of Origin Multiple
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 1/4 in |
Tube Length | 6 ft |
Inside Diameter | 0.194 in |
Outside Dia. Tolerance | +0.005 in /-0.005 in |
Inside Dia. | 0.194 in |
Outside Dia. | 1/4 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 6 ft |
Details
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.194 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 3,750 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1/4 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM 269, Temper Annealed, Tube Form Straight, Wall Thickness 0.028 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Trip Lever, Left Hand, Metal, White (7381231-200.0200A)
- ELKAY Indoor, Yes ADA, Drinking Fountain with Bottle Filler (LZOTL8WSLK)
- PROLINE SERIES Valve Washing Machine, Bypass Mxf, 1/2" PK6 (102-204)
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43107DLK)
- ZORO SELECT 3/8" OD x 50 ft. Welded 304 Stainless Steel Coil Tubing (3ADD1)
- ZORO SELECT 1-1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACZ6)
- ZORO SELECT 1" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACJ6)
- ZORO SELECT 3/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVT6)
- ZORO SELECT 2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADJ6)
- ZORO SELECT 5/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG4)
- ZORO SELECT 1-1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACL3)
- Zoro Select Tubing