Shop All Stainless Steel Tubing
Zoro Select
1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing
Mfr # 5LVR3
Zoro # G3012475
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1/4 in
- Wall Thickness 0.016 in
- Tube Material 316 Stainless Steel
- Tube Length 6 ft
- Inside Diameter 0.218 in
Product Information
- Brand Zoro Select
- MFR # 5LVR3
- Zoro # G3012475
- Country of Origin Multiple
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 1/4 in |
Tube Length | 6 ft |
Inside Diameter | 0.218 in |
Outside Dia. | 1/4 in |
Outside Dia. Tolerance | +/-0.005 in |
Inside Dia. | 0.218 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 6 ft |
Details
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.218 in, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 2,000 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1/4 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 0.016 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", CPVC/FPM, Full Port, S/T (TBH2150ASTV0000)
- ZORO SELECT 1-1/4" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P852)
- PARKER 3/8" Compression Union Tee (P6TU6)
- CHICAGO VALVES AND CONTROLS 1", Spring Return 2 Piece SS Standard Port Ball Valve with FNPT Ends (2466RSR010)
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, 1010 Carbon, Wall Thickness: 1/32" (3CCJ3)
- ZORO SELECT 7/8" OD x 6 ft. Welded Durable 304 Stainless Steel Tubing (5LVL9)
- ZORO SELECT 3/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACX1)
- ZORO SELECT 5/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF9)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVT3)
- ZORO SELECT 5/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN9)
- ZORO SELECT 1/4" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing (3ADJ8)
- Zoro Select Stainless Steel Tubing