Zoro Homepage

1/4" Push PVC Ball Valve Inline

  • Mfr # 6886790

  • Zoro # G2882135


product price: $21.79
/ea

Key Features

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6886790
Zoro #
G2882135
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Overall Length
4.16 in
Connection Size - Side 2
1/4 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in

Details

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Push
Item
Ball Valve
Handle Material
PVC
Max. Pressure
125 PSI CWP
Temp. Range
20 Degrees to 140 Degrees F
Handle Type
Wedge
Ball Valve Product Group
Manual
Stem Material
PVC
Seat Material
Viton
Body Material
Plastic
Standards
NSF STD 51
Features
Multiple Configurations
Stem Type
Self-Lubricating
Seal Material
FPM
Type
One Piece
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
Push
Operating Temperature - Minimum
20 Degrees F
3-A Standard Compliance
Not Rated
NSF Certifications for Food and Drinking Water
NSF 51
Connection Type - Side 1
Push
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Wedge, Connection Size - Side 1 1/4 in, Valve Ways 2-Way, Seal Material FKM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.