1/4 S A E Flat Washer Black Oxide, 1 BOX OF 25 POUNDS
Mfr # 14WSAEB
Zoro # G922725477
product price: $201.59
/ea
Free Shipping & Returns
Key Features
Maximum Thickness
1/16 in
Outside Diameter
5/8 in
Inside Diameter
9/32 in
Finish
Black Oxide
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14WSAEB
Zoro #
G922725477
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
1/4 in
Maximum Thickness
1/16 in
Outside Diameter
5/8 in
Inside Diameter
9/32 in
Minimum Thickness
0.08 in
Details
Finish
Black Oxide
System of Measurement
Inch
Color
Black
Standards
ASME B18.21.1-2009
Material
Steel
Thickness Tolerance
=+/-0.029
Item
Flat Washer
Description
Flat Washers
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.