Zoro Homepage

1/4" x 3/16" Low Lead Brass Male Coupling

  • Mfr # 700068-0304

  • Zoro # G3003001


product price: $13.19
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Straight Adapter
Tube Size
3/16 in
Pipe Size - Pipe Fitting
1/4 in
Standards
NSF/ANSI 61 Annex G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700068-0304
Zoro #
G3003001
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
3/16 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Compression Thread Size
3/8-24 x 7/16-24
Fitting Side A Tube Outer Diameter
3/16 in
Fitting Side B Pipe Size
1/4 in
Thread Size B
1/4-18
Thread Size A
3/8-24
Pipe Size
1/4"
Fitting Side 2 Pipe Size
1/4 in
Thread Size 2
1/4-18
Fitting Side 1 Tube Outer Diameter
3/16 in
Thread Size 1
3/8-24

Description

Compression Fitting Coupling, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/16 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Not Applicable, Thread Size A 3/8-24, Thread Size B 1/4-18, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.