Zoro Select

1.5" Hole x #16 Carbon Steel Expanded A36-Standard


original price: $79.98
16% off
new price: $66.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Carbon Steel
  • Hole Shape Diamond
  • Open Area 85 %
  • Thickness Tolerance +/-0.03 in
  • Strand Thickness 0.06 in
See all product information

Product Information

Dimensions

Opening Size 1.25 in x 2.625 in
Trade Size 1 1/2 in-#16
Strand Width 0.108 in
Diamond Size 1.33 in x 3 in
Overall Width 4 ft
Long Way Diamond Size 3 in
Short Way Diamond Size 1.33 in
Overall Length 4 ft
Hole Diameter 1.5 in

Details

Material Carbon Steel
Hole Shape Diamond
Open Area 85 %
Thickness Tolerance +/-0.03 in
Strand Thickness 0.06 in
Standards ASTM A36
Item A36 Carbon Steel Square Expanded Sheet
Yield Strength 36,000 psi
Tensile Strength 58,000 psi
Overall Thickness 0.23 in
Tolerance Rating Standard
System of Measurement Inch
Rockwell Hardness B84
Shape Square Expanded Sheet
Material Grade A36
Machinability 72 %
Mechanical Finish Mill
Long Way of Opening 2.625 in
Appearance Metallic
Brinell Hardness 140
Includes Material Certificate No
Weight Per Area 5.44 lb/sq ft
Fabrication Hot Rolled
Short Way of Opening 1.25 in
Diamond Pattern Raised

Description

A36 Carbon Steel Square Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.23 in, Overall Width 4 ft, Diamond Pattern Raised, Strand Thickness 0.06 in, Strand Width 0.108 in, Trade Size 1 1/2 in-#16, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.625 in, Short Way of Opening 1.25 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.