15 in x 12 in x 12 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT
- Mfr # 852D96
- Zoro # G015226904
product price:Â
$
4.55
/ea
Sold in multiples of 15 for
$68.25
Key Features
Inside Length
15 in
Inside Width
12 in
Inside Height
12 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 852D96
- Zoro #
- G015226904
- UPC #
- 848109053943
- Country of Origin
- United States
- Item
- Shipping Box
- Wall Type
- Double Wall
- Maximum Load Capacity
- 100 lb
- Material
- Corrugate
- Color
- Kraft
- Board Test
- 48 ECT
- Fluting Profile
- B-C Flute
- Moving Box Type
- Heavy Duty
- Closure Style
- RSC
- Box Color
- Kraft
- Shell Material
- Corrugated Cardboard
- Traction Material
- Corrugated Cardboard
Dimensions
- Inside Length
- 15 in
- Inside Width
- 12 in
- Inside Height
- 12 in
- Inside LxWxH
- 15x12x12
- Outside Height
- 12 in
- Outside Length
- 15 in
- Outside Width
- 12 in
- Wall Thickness
- 5/16 in
Description
Shipping Box, Box Style Standard, Heavy Duty, Wall Type Double Wall, Inside Length 15 in, Inside Width 12 in, Inside Height 12 in, 15x12x12 in Inside LxWxH, 48 ECT, RSC, Outside Length 15 in, Outside Width 12 in, Outside Height 12 in, Not Applicable Outside LxWxH, Wall Thickness 5/16 in, Fluting Profile B-C Flute, Maximum Load Capacity 95 lb, Material Corrugated Cardboard, Color Brown, Standards Not Applicable, Inside Length Range 14-16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.