Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1500 W, 1 Lamp HID Ballast (Formerly LumaPro)

  • Mfr # 4CRJ4

  • Zoro # G2940384


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Ballast Lamp Type
Metal Halide
Ballast Max. Lamp Watts
1500
Ballast Voltage
120/208/240/277
Ballast Start Type
Probe
For Use With
HID Lighting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CRJ4
Zoro #
G2940384
UPC #
190735581094
Country of Origin
China

Dimensions

Dimension A
4 3/32 in
Width
6 5/16 in
Length
6 in
Height
4 1/4 in
Dimension B
6 19/64 in

Details

Ballast Lamp Type
Metal Halide
Item
HID Ballast Kit
Ballast Max. Lamp Watts
1500
Ballast Voltage
120/208/240/277
Ballast Start Type
Probe
For Use With
HID Lighting
ANSI Code
M48
Ballast Item
HID Ballast
Input Watts
1,602 W
Min. Starting Temp.
-20 Degrees F
Thermal Protection
No
Operating Amps @ 240V
6.8 A
Includes
Capacitor, Coil, Core, Hardware, Mounting Bracket
Insulation Class
H
Operating Amps @ 208V
7.7 A
Operating Amps @ 120V
13.7 A
Operating Amps @ 277V
6 A
Ballast Lamp Watts
1500
Hz
60
Number of Lamps
1
Ballast Type
Magnetic
Ballast Family
HID Magnetic
Figure Number
A29
Fixture Ballast Type
Probe Start
Ballast Bulb Type
Metal Halide
Frequency
60 Hz
Brand and Series
LumaPro(R)
Number of Bulbs Supported
1
Max. Bulb Watts
1,500 W
Min. Bulb Watts
1,500 W
Input Voltage
120 to 277V AC
Starter Required
No
Ballast Factor
0.97
Standards
UL Recognized

Description

Formerly LumaPro.

Magnetic, HID Ballast Kit, Ballast Start Type Probe, ANSI Code M48, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 1,500 W, Input Voltage 120 to 277V AC, Input Watts 1,602 W, -20 Degrees F Min. Starting Temp., Ballast Factor 0.97, Frequency 60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.