Zoro Select

15A Duplex Receptacle 125VAC 5-15R GY


product price: $2.81
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Application Environment Commercial
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 15 A
  • Voltage - Plugs and Receptacles 125V AC
See all product information

Product Information

Dimensions

Face Plate Height 2.7 in
Mount Hole Center-to-Center Height 4.1 in
Overall Depth 1.1 in
Minimum Wire Size 14 AWG
Maximum Wire Size 12 AWG
Display Size Standard Sized Product
Wire Size #14 AWG to #12 AWG
Width 1.38 in
Length 3.28 in
Height 1.07 in

Details

Item - Plugs and Receptacles Receptacle
Outlet Type - Plugs and Receptacles Standard Duplex
Application Environment Commercial
Mounting Type - Plugs and Receptacles Flush
Amps - Plugs and Receptacles 15 A
Voltage - Plugs and Receptacles 125V AC
NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Surge Suppression No
Tamper Resistant No
Outlet Type Duplex
Weather Resistant No
HP 1/2 hp
Voltage 125VAC
Color - Plugs and Receptacles Gray
NEMA Configuration 5-15
Number of Wires 3
Wiring Method Side
Color Gray
Amps - Plugs and Receptacles 15
Number of Gangs 1
Power Indicator No
Item Receptacle
Material Nylon
Phase Single
Corrosion Resistant Yes
Standards CSA Certified, Federal Specification, UL Listed
Amps 15
Number of Poles 2
Mounting Type Flush
Special Features Corrosion resistant
Sub-Category Duplex Receptacles
Weather Resistant - Plugs and Receptacles No
Wiring Method - Plugs and Receptacles Side
GFCI No
Polarized Yes
Connection Orientation Straight
Wire Connection Type Screw Terminals
Number of Poles & Wires 2 Pole / 3 Wire
Housing Color Gray
Current Rating 15 A
AFCI No
Key Resistance Properties Standard Resistance
Cover Type No Cover
Flange Type Non-Flanged
Includes Mounting Hardware
Includes Mounting Hardware Yes
Wire Connection Types Screw Terminals
Market Commercial
Housing Material Composite
Grade Federal Specification
Resistance Properties Impact Resistant
Surge Protection No
Horsepower Rating 1/2 hp
Additional Electrical Protection Standard Protection
For Location Indoor
Receptacle Type Duplex
NEMA Receptacle Configuration 5-15R
Contact Material Brass
Grounding Grounded
Mount Type Flush
Voltage Rating 125V AC
Primary Resistance Properties Impact Resistant - 15 A
Item Type Traditional Duplex Smooth Face
Current / Amperage Rating 15 A
Application Commercial Specification Grade
Voltage Rating Description 125 V
Nema Rating 5-15R
Material - Mounting Hardware Screw Mounting
Style Smooth Face
Series Commercial
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Connectivity Side Wired Only
Wattage 1875
Amperage Rating 15 A
Type Duplex Receptacle

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA Certified, Federal Specification, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.