Shop All Plastic Bags
Zoro Select
16" x 1075" Poly Tubing, 4 mil, Clear
Mfr # 5CRD4
Zoro # G7486525
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1075 ft.
- Bag Closure Type None
- Thickness 4 mil
- Material Low Density Polyethylene (LDPE)
- Standards Amine Free
Product Information
- Brand Zoro Select
- MFR # 5CRD4
- Zoro # G7486525
- UPC # 654866019470
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 16" |
Length | 1075 ft. |
Depth | 0 |
Core Dia. | 3" |
Size | 16" x 1075" |
Roll Length | 1,075 ft |
Roll Dia. | 12 in |
Core Diameter | 3 in |
Details
Description
Bag Features Standard, Poly Tubing, Thickness 4 mil, Width 16 in, FDA Compliant Yes, Roll Length 1,075 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Feedwheel Supporting Spring (MH4DZR504G)
- ELECTRIDUCT Split Wire Loom Tubing- 1" x 25ft- Clear (WL-100-25-CL)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 7" x 5", 2 mil, Clear, Pk1000 (5CNF4)
- BERLIN HAZMAT Shipping Kit, (4) 8 oz Bottles, PK4 (HMS-6451M)
- ZORO SELECT 48" x 24" Open Poly Bags, 2 mil, Clear (5DHC0)
- ZORO SELECT 12" x 9" Open Poly Bags, 2 mil, Clear (5ZW12)
- ZORO SELECT 36" x 24" Open Poly Bags, 4 mil, Clear (8AVL9)
- ZORO SELECT 24" x 14" Open Poly Bags, 1 mil, Clear (5DRN7)
- ZORO SELECT 12" x 6" Open Poly Bags, 4 mil, Clear (5DHR2)
- ZORO SELECT 10" x 1075 ft. Poly Tubing, 4 mil, Clear (5ZW56)
- ZORO SELECT 4" x 725 ft. Poly Tubing, 6 mil, Clear (2EWL8)
- Zoro Select Plastic Bags