Shop All Plastic Bags
Zoro Select
4" x 725 ft. Poly Tubing, 6 mil, Clear
Mfr # 2EWL8
Zoro # G3288336
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Bag Closure Type None
- Thickness 6 mil
- Material Low Density Polyethylene (LDPE)
- Standards FDA
Product Information
- Brand Zoro Select
- MFR # 2EWL8
- Zoro # G3288336
- UPC # 654866018930
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 4" |
Length | 725 ft. |
Depth | 0 |
Core Dia. | 3" |
Size | 4" x 725 ft. |
Roll Length | 725 ft |
Core Diameter | 3 in |
Roll Dia. | 12 in |
Details
Description
Bag Features Standard, Poly Tubing, Thickness 6 mil, Width 4 in, FDA Compliant Yes, Roll Length 725 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 3/4" (EP-1800-34)
- FELLOWES Letter Tray, Black, 1 Comp (60112)
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- TYDENBROOKS Truck Seals, Green, HDPE, PK1000 (30035B00-02)
- ZORO SELECT 12" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP7)
- ZORO SELECT 3" x 725 ft. Poly Tubing, 6 mil, Clear (2EWL5)
- ZORO SELECT 9" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP3)
- ZORO SELECT 24" x 18" Open Poly Bags, 4 mil, Clear, PK 250 (5DHW9)
- ZORO SELECT 24" x 22" Open Poly Bags, 2 mil, Clear (5DHA3)
- ZORO SELECT 6" x 4" Vacuum Sealer Bags, 3 mil, Clear (3CUC7)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228277)
- Zoro Select Plastic Bags