1.75" OD x 0.12" Wall x 1.51" ID Carbon Steel Round Tube A513-Type 5 DOM

  • Mfr # 7560_24_0

  • Zoro # G906629296


product price:  $37.99
/ea

Key Features

Wall Thickness
0.12 in
Standards
ASTM A513
Outside Diameter
1 3/4 in
Rockwell Hardness
75 HRB
Tensile Strength
132,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7560_24_0
Zoro #
G906629296
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.12 in
Outside Diameter
1 3/4 in
Overall Length
24 in
Inside Diameter
1.51 in
Outside Diameter Tolerance
+0.006 in

Details

Standards
ASTM A513
Item
Carbon Steel Round Tube
Rockwell Hardness
75 HRB
Tensile Strength
132,000 psi
Application
Automotive, Construction, Industrial
Material
Carbon Steel
Brinell Hardness
137 BHN
Shape
Round
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Oversized
Mechanical Finish
Mill
System of Measurement
Inch
Yield Strength
74,200 psi
Material Grade
A513
Appearance
Metallic
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Machinability
Not Available
Wall Thickness Tolerance
+0.002 in/-0.004 in
Resistance Properties
Corrosion-Resistant
Elongation
36 %

Description

Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.