1.75" OD x 0.12" Wall x 1.51" ID Carbon Steel Round Tube A513-Type 5 DOM

  • Mfr # 7560_36_0

  • Zoro # G806629303


product price:  $56.89
/ea

Key Features

Wall Thickness
0.12 in
Standards
ASTM A513
Wall Thickness Tolerance
+0.002 in/-0.004 in
Machinability
Not Available
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7560_36_0
Zoro #
G806629303
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.12 in
Outside Diameter
1 3/4 in
Inside Diameter
1.51 in
Outside Diameter Tolerance
+0.006 in
Overall Length
36 in

Details

Standards
ASTM A513
Item
Carbon Steel Round Tube
Wall Thickness Tolerance
+0.002 in/-0.004 in
Machinability
Not Available
System of Measurement
Inch
Yield Strength
74,200 psi
Material Grade
A513
Heat Treatment
No Heat Treatment
Rockwell Hardness
75 HRB
Application
Automotive, Construction, Industrial
Mechanical Finish
Mill
Tolerance Rating
Oversized
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Material
Carbon Steel
Tensile Strength
132,000 psi
Appearance
Metallic
Brinell Hardness
137 BHN
Shape
Round
Resistance Properties
Corrosion-Resistant
Elongation
36 %

Description

Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.