CAD Drawings

Download CAD Files

18-8, 1/2"-13 Sealing Hex Head Cap Screw, Plain Stainless Steel, 2 in L

  • Mfr # 31-SH-50C-200

  • Zoro # G912471735

CAD Available

product price: $2.35
/ea
Sold in multiples of 4 for $9.40

Key Features

External Hex Drive
18-8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
3/4 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-SH-50C-200
Zoro #
G912471735
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-13
Fastener Length
2 in
Head Width
3/4 in
Screw Size
1/2 in
Head Height
5/16 in
Minimum Thread Length
1 1/4 in
Overall Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Left Hand
Item
Sealing Hex Head Cap Screw
Head Style
Hex
O-Ring Minimum Temperature
-80 Degrees F
O-Ring Material
Silicone
Dimensional Standards
ASME B18.2.1
O-Ring Maximum Temperature
400 Degrees F
Pack Size
Bulk Pack
Resistance Properties
Corrosion-Resistant
Manufacturer Location
Globally Sourced
Type
Sealing Hex Head Cap Screw
Thread Type
Coarse
O-Ring Pressure Rating
20,000 psi
Tensile Strength
80 ksi
Material Quality Standards
ASTM-193; ASTM-194
CAD Available
Yes

Description

Sealing Hex Head Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.