18-8, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 4-1/4 in L, 25 PK

  • Mfr # U51000.025.0425

  • Zoro # G9484072


product price:  $13.59
/pk 25, $0.54/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51000.025.0425
Zoro #
G9484072
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
4-1/4 in
Head Width
7/16 in
Min. Thread Length
3/4 in
Head Height
5/32 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 ASTM F593
Item
Hex Head Cap Screw
Rockwell Hardness
HRB80
Tensile Strength
85,000 psi
Thread Type
UNC (Coarse)
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Threadlocker Minimum Temperature
1/4"-20
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U51000.025.0425 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head designed for secure joining of materials in various industrial applications. This globally sourced screw adheres to ASME B18.2.1 dimensional standards and ASTM F593 material quality standards, designed for use in a variety of applications.

  • Drive: The external hex drive requires an appropriately shaped wrench or socket for installation or removal.
  • Fastener Length: With a length of 4-1/4 inches, it provides an indication of potential insertion depth.
  • Finish: Plain finish is intended to contribute to durability, corrosion resistance, and aesthetics.
  • Material: Made from stainless steel grade/class 18-8, intended to provide strength, durability, and corrosion resistance in certain industrial settings.
  • Rockwell Hardness: A hardness rating of HRB80 indicates potential resistance to penetration under specific conditions.
  • Tensile Strength: It has a tensile strength rating of 85,000 psi which suggests the capacity to resist pulling stress up until a point under certain circumstances.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; thread size is 1/4"-20 crucial for ensuring secure fastening with corresponding nuts or holes
  • Thread Style & Type: Partially threaded design along with UNC (Coarse) thread type influences how the screw may fit into pre-drilled holes with an aim towards effective material binding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.