18-8, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 5 PK

  • Mfr # U51000.075.0225

  • Zoro # G4708873


product price:  $12.29
/pk 5, $2.46/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Head Width
1-1/8 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51000.075.0225
Zoro #
G4708873
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
2-1/4 in
Head Width
1-1/8 in
Head Height
15/32 in
Min. Thread Length
1 3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Rockwell Hardness
HRB80
Tensile Strength
85,000 psi
Thread Type
Coarse
Threadlocker Minimum Temperature
3/4"-10
Globally Sourced
Globally Sourced
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U51000.075.0225 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head. This screw is intended for use in a variety of industrial applications including construction, manufacturing, and engineering projects. It is manufactured according to the ASME B18.2.1 dimensional standards which are commonly recognized within the industry.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 2-1/4 inches, this measurement suggests potential depth of insertion into materials.
  • Finish: Plain finish is intended to contribute towards durability and corrosion resistance.
  • Globally Sourced: Sourced from international manufacturers offering a diverse range of product options.
  • Material: Constructed from Stainless Steel which contributes to its strength, potential longevity and corrosion resistance characteristics.
  • Tensile Strength: Tensile strength measured at 85,000 psi suggesting suitability for certain industrial applications
  • Thread Direction & Size: Right hand thread direction that tightens clockwise; size 3/4"-10 intended to match with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.