CAD Drawings

Download CAD Files

18-8, 3/8"-16 Hex Head Tap Bolt, Plain Stainless Steel, 2 in L, 25 PK

  • Mfr # U51010.037.0200

  • Zoro # G2514849

CAD Available

product price: $17.25
/pk 25, $0.69/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51010.037.0200
Zoro #
G2514849
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
2 in
Head Width
9/16 in
Head Height
1/4 in
Thread Length
2"
Min. Thread Length
2 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Tap Bolt
Proof Load
85,000 psi
Thread Type
Coarse
Tensile Strength
85,000 psi
Rockwell Hardness
HRB95
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
3/8"-16
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

The ZORO SELECT - U51010.037.0200 is a Hex Head Tap Bolt, an essential fastener in various industrial sectors such as manufacturing, construction, and automotive. This bolt features a hexagonal head and machine screw threads that taper to a point for secure fastening into drilled and tapped holes using an external hex drive tool like a wrench or socket.

  • Drive: The External Hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With 2 inches length, it indicates how deep this bolt can be inserted into materials for secure fastening.
  • Finish: The plain finish is intended to improve the bolt's interaction with various environments or materials.
  • Globally Sourced: Procured from international manufacturers ensuring diverse quality and price options.
  • Material: Constructed of stainless steel, a material known for its potential strength, durability and corrosion resistance in many applications.
  • Material Grade/Class: 18-8 grade provides specific standard indicating strength, hardness, resistance properties crucial in selecting right fasteners.
  • Rockwell Hardness: HRB95 measure ensures high hardness or resistance to penetration affecting durability and performance in different applications
  • Tensile Strength: Rated at 85,000 psi tensile strength; this value represents the theoretical maximum pulling stress it can endure before failure under ideal conditions. Its actual performance may vary depending on specific application circumstances."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.