Shop ZORO SELECT

18-8 Low Profile Shoulder Screw

  • Mfr # STR60112C20-LOW

  • Zoro # G223948551


product price:  $33.49
/ea

Key Features

Head Diameter
3/4 in
Shoulder Diameter
1/2 in
Head Texture
Knurled
Shoulder Length
1 1/4 in
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR60112C20-LOW
Zoro #
G223948551
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
3/4 in
Shoulder Diameter
1/2 in
Shoulder Length
1 1/4 in
Thread Size
3/8"-16
Shoulder Length Tolerance
+/-0.005 in
Drive Size
1/4 in
Maximum Head Height
0.211 in
Minimum Head Height
0.195 in

Details

Item
Shoulder Screw
Head Texture
Knurled
Material Grade/Class
18-8
Precision Screw
Yes
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
System of Measurement
Inch
Material
Stainless Steel
Shoulder Screw Type
Precision Shoulder Screw
Thread Fit
3A

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 18-8, System of Measurement Inch, Thread Size 3/8 In.-16, Shoulder Length 1 1/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/2 in, Head Diameter 3/4 in, Drive Size 1/4 in, Head Texture Knurled, Maximum Head Height 0.211 in, Minimum Head Height 0.195 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.