Shop ZORO SELECT

18-8 Low Profile Shoulder Screw

  • Mfr # STR60131C02-LOW

  • Zoro # G623948335


product price:  $25.99
/ea

Key Features

Maximum Head Height
0.109 in
Head Texture
Knurled
Thread Size
#8-32
Thread Fit
3A
Shoulder Screw Type
Precision Shoulder Screw
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR60131C02-LOW
Zoro #
G623948335
UPC #
-
Country of Origin
United States

Dimensions

Maximum Head Height
0.109 in
Thread Size
#8-32
Shoulder Diameter
3/16 in
Shoulder Length
1/8 in
Minimum Head Height
0.093 in
Head Diameter
5/16 in
Drive Size
3/32 in
Shoulder Length Tolerance
+/-0.005 in

Details

Item
Shoulder Screw
Head Texture
Knurled
Thread Fit
3A
Shoulder Screw Type
Precision Shoulder Screw
Material
Stainless Steel
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Material Grade/Class
18-8
Precision Screw
Yes
System of Measurement
Inch

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 18-8, System of Measurement Inch, Thread Size #8-32, Shoulder Length 1/8 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 3/16 in, Head Diameter 5/16 in, Drive Size 3/32 in, Head Texture Knurled, Maximum Head Height 0.109 in, Minimum Head Height 0.093 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.