Shop ZORO SELECT

18-8 Low Profile Shoulder Screw

  • Mfr # STR60131C12-LOW

  • Zoro # G823947909


product price:  $41.29
/ea

Key Features

Minimum Head Height
0.093 in
Precision Screw
Yes
Material Grade/Class
18-8
Shoulder Length Tolerance
+/-0.005 in
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR60131C12-LOW
Zoro #
G823947909
UPC #
-
Country of Origin
United States

Dimensions

Minimum Head Height
0.093 in
Shoulder Length Tolerance
+/-0.005 in
Head Diameter
5/16 in
Thread Size
#8-32
Maximum Head Height
0.109 in
Shoulder Diameter
3/16 in
Shoulder Length
3/4 in
Drive Size
3/32 in

Details

Item
Shoulder Screw
Precision Screw
Yes
Material Grade/Class
18-8
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Head Texture
Knurled
System of Measurement
Inch
Shoulder Screw Type
Precision Shoulder Screw
Thread Fit
3A
Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 18-8, System of Measurement Inch, Thread Size #8-32, Shoulder Length 3/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 3/16 in, Head Diameter 5/16 in, Drive Size 3/32 in, Head Texture Knurled, Maximum Head Height 0.109 in, Minimum Head Height 0.093 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.