Shop ZORO SELECT

18-8 Low Profile Shoulder Screw

  • Mfr # STR60158C24-LOW

  • Zoro # G923947861


product price:  $96.79
/ea

Key Features

Material Grade/Class
18-8
Material
Stainless Steel
Thread Size
1/2"-13
Thread Fit
3A
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR60158C24-LOW
Zoro #
G923947861
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Shoulder Length
1 1/2 in
Head Diameter
7/8 in
Shoulder Length Tolerance
+/-0.005 in
Drive Size
5/16 in
Shoulder Diameter
5/8 in
Minimum Head Height
0.245 in
Maximum Head Height
0.261 in

Details

Item
Shoulder Screw
Material Grade/Class
18-8
Material
Stainless Steel
Thread Fit
3A
System of Measurement
Inch
Head Texture
Knurled
Precision Screw
Yes
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Shoulder Screw Type
Precision Shoulder Screw

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 18-8, System of Measurement Inch, Thread Size 1/2 In.-13, Shoulder Length 1 1/2 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/8 in, Head Diameter 7/8 in, Drive Size 5/16 in, Head Texture Knurled, Maximum Head Height 0.261 in, Minimum Head Height 0.245 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.