Shop ZORO SELECT

18-8 Low Profile Shoulder Screw

  • Mfr # STR601M12X50-LOW

  • Zoro # G723948679


product price:  $131.49
/ea
Free Shipping & Returns

Key Features

Shoulder Length Tolerance
+/-0.25 mm
Head Texture
Knurled
Shoulder Screw Type
Precision Shoulder Screw
Drive Size
6 mm
Head Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR601M12X50-LOW
Zoro #
G723948679
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length Tolerance
+/-0.25 mm
Drive Size
6 mm
Head Diameter
18 mm
Shoulder Length
50 mm
Minimum Head Height
5.8 mm
Maximum Head Height
6.2 mm
Shoulder Diameter
12 mm
Thread Size
M10x1.50

Details

Item
Shoulder Screw
Head Texture
Knurled
Shoulder Screw Type
Precision Shoulder Screw
System of Measurement
Metric
Material
Stainless Steel
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Precision Screw
Yes
Material Grade/Class
18-8
Thread Fit
5g6g

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 18-8, System of Measurement Metric, Thread Size M10x1.50, Shoulder Length 50 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 12 mm, Head Diameter 18 mm, Drive Size 6 mm, Head Texture Knurled, Maximum Head Height 6.2 mm, Minimum Head Height 5.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.