Shop ZORO SELECT

18-8 Low Profile Shoulder Screw

  • Mfr # STR601M6X6-LOW

  • Zoro # G923948592


product price:  $39.99
/ea

Key Features

Head Diameter
10 mm
Thread Size
M5x0.80
Shoulder Screw Type
Precision Shoulder Screw
Shoulder Length Tolerance
+/-0.25 mm
Thread Fit
5g6g
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR601M6X6-LOW
Zoro #
G923948592
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
10 mm
Thread Size
M5x0.80
Shoulder Length Tolerance
+/-0.25 mm
Minimum Head Height
2.8 mm
Drive Size
3 mm
Shoulder Diameter
6 mm
Maximum Head Height
3.2 mm
Shoulder Length
6 mm

Details

Item
Shoulder Screw
Shoulder Screw Type
Precision Shoulder Screw
Thread Fit
5g6g
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
18-8
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Head Texture
Knurled
Precision Screw
Yes

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 18-8, System of Measurement Metric, Thread Size M5x0.80, Shoulder Length 6 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 6 mm, Head Diameter 10 mm, Drive Size 3 mm, Head Texture Knurled, Maximum Head Height 3.2 mm, Minimum Head Height 2.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.