Shop ZORO SELECT

18-8 Low Profile Shoulder Screw

  • Mfr # STR601M8X30-LOW

  • Zoro # G823948685


product price:  $92.59
/ea

Key Features

Thread Size
M6x1.00
Head Diameter
13 mm
Shoulder Screw Type
Precision Shoulder Screw
Shoulder Length
30 mm
Shoulder Length Tolerance
+/-0.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR601M8X30-LOW
Zoro #
G823948685
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6x1.00
Head Diameter
13 mm
Shoulder Length
30 mm
Shoulder Length Tolerance
+/-0.25 mm
Shoulder Diameter
8 mm
Drive Size
4 mm
Maximum Head Height
3.7 mm
Minimum Head Height
3.3 mm

Details

Item
Shoulder Screw
Shoulder Screw Type
Precision Shoulder Screw
Precision Screw
Yes
Material Grade/Class
18-8
Material
Stainless Steel
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Thread Fit
5g6g
Head Texture
Knurled
System of Measurement
Metric

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 18-8, System of Measurement Metric, Thread Size M6x1.00, Shoulder Length 30 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 8 mm, Head Diameter 13 mm, Drive Size 4 mm, Head Texture Knurled, Maximum Head Height 3.7 mm, Minimum Head Height 3.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.