Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH6010011C120-2.75

  • Zoro # G423938819


product price:  $141.39
/ea
Free Shipping & Returns

Key Features

18-8 Material Grade/Class
Thread Size
1 1/8"-7
Includes Washer
No
Thread Type
Coarse
Overall Length
8 3/16 in
Thread Style
Partially Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH6010011C120-2.75
Zoro #
G423938819
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1 1/8"-7
Overall Length
8 3/16 in
Fastener Length
7 1/2 in
Screw Size
7/8 in
Drive Size
1 11/16 in
Head Width
1 11/16 in
Head Height
11/16 in
Minimum Thread Length
2 3/4 in
Wire Rope Length
8 3/16 in

Details

Item
Hex Head Cap Screw
Includes Washer
No
Material Grade/Class
18-8
Thread Type
Coarse
Thread Style
Partially Threaded
Drive Type
External Hex
System of Measurement
Inch
Manufacturer Location
Made in USA*
Dimensional Standards
ASME B18.2.1
Rockwell Hardness
HRB83
Material
Stainless Steel
Tensile Strength
90,000 psi
Thread Direction
Right Hand
Thread Fit
2A
Includes Nut
No
Material Quality Standards
ASTM A582

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 1/2 in, Head Height 11/16 in, Head Width 1 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.